- Mechanics' Gloove
- Synthetic Leather Palm
- Spandex Knit Fabric on Back
- Extra - Large
features
- Synthetic leather palm and fingertips
- Reinforced fingertips with improved pinched fingertip design
- Gusseted finger crotch and perforated finger fourchettes for comfort
- Double stitched in high wear areas: fingertips, index finger and palm
- Elastic cuff with Feeltite™ hook and loop adjustable wrist closure
- Second skin" stretch fit and feel
- Heavy-duty ribbed knit fabric for nick, abrasion and incidental heat resistance
| Color | Black |
| Glove Size | X-Large |
| Material | Spandex Knit Fabric |
| Glove Type | Mechanics' |
| Cuff Style | Elastic cuff |
| Weight | 0.5 LB |

