- Medium Size
- Grain Cowhide
- Ball & Tape Wrist Closure with Straight Thumb
features
- Gunn cut
- Straight thumb
- Ball and tape wrist closure
- Provides excellent fit, comfort, wear, and dexterity
- Least amount of breaking in
| Color | Light Tan |
| Material | Grain Cowhide |
| Cuff Type | Slip-On or Shirred |
| Glove Size | Medium |
| Weight | 0.3 LB |

