- Extra Extra Large Size
- Grain Cowhide
- Ball and Tape Wrist Closure
- Straight Thumb
features
- Gunn cut
- Straight thumb
- Ball and tape wrist closure
- Provides excellent fit, comfort, wear, and dexterity
- Least amount of breaking in
| Color | Light Tan |
| Material | Grain Cowhide |
| Glove Size | 2X-Large |
| Cuff Type | Slip-On or Shirred |
| Weight | 0.35 LB |

