- Size Large, Reversible Ragg Wool, Self-Hemmed with Elasticized Wrist
features
- Thermal protection
- Lined leather styles feature full glove-within-a-glove construction
| Glove Type | Lined Winter |
| Material | Ragg Wool |
| Color | Beige |
| Glove Size | Large |
| Weight | 0.19 LB |

