- Size Medium, Grain Cow Full Leather, Gunn Cut with Straight Thumb and Jersey Lining
features
- Thermal protection
- Lined leather styles feature full glove-within-a-glove construction
| Color | Beige |
| Glove Type | Lined Winter |
| Material | Grain Cow Full Leather |
| Cuff Type | Gunn Cut |
| Glove Size | Medium |
| Weight | 0.42 LB |

