- Size Extra Large, Grain Cowhide Full Leather, Gunn Cut with Straight Thumb and Red Fleece Over Foam Lining
features
- Grain cowhide full leather
- Gunn cut
- Straight thumb
- Red fleece over foam lining
| Glove Type | Lined Winter |
| Cuff Type | Gunn Cut |
| Material | Grain Cow Full Leather |
| Cuff Length | 2 in |
| Color | Beige |
| Glove Size | X-Large |
| Weight | 0.3 LB |

