- Size Extra Large, Grain Cowhide with Straight Thumb
features
- Gunn cut
- Straight thumb
- Bound hem
| Glove Size | X-Large |
| Material | Grain Cowhide |
| Color | Tan |
| Weight | 0.35 LB |
| Glove Size | X-Large |
| Material | Grain Cowhide |
| Color | Tan |
| Weight | 0.35 LB |