- Size Large, Grain Cowhide with Straight Thumb
features
- Provides excellent fit, comfort and wear
- Elastic shirred back
- Gunn cut
- Bound hem
- Shirred elastic wrist for a secure fit
| Glove Size | Large |
| Material | Cowhide |
| Thumb Type | Straight |
| Cuff Type | Gunn Cut |
| Thumb | Straight |
| Color | Tan |
| Quality | Better |
| Cuff Length | 3 in |
| Weight | 0.25 LB |
-
Pre-Packed Quantities


