- Size Medium, Grain Cowhide with Straight Thumb
features
- Provides excellent fit, comfort and wear
- Elastic shirred back
| Material | Grain Cowhide |
| Cuff Type | Gunn Cut |
| Thumb Type | Straight |
| Cuff Length | 3 in |
| Glove Size | Medium |
| Color | Tan |
| Thumb | Straight |
| Weight | 0.213 LB |
-
Pre-Packed Quantities


