- Size Medium, Grain Cowhide, Clute Pattern with Straight Thumb, 4" Durable Canvas Cuff
description
- Specially designed for precision welding applications where fingertip sensitivity is necessary.
- Uses soft and supple leather to ensure dexterity and fit.
features
- Clute cut
- Straight thumb
- Durable canvas 4" cuff
| Cuff Length | 4 in |
| Glove Size | Medium |
| Material | Grain Cowhide |
| Color | Beige |
| Weight | 0.35 LB |

