Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Wells Lamont815-Y3011L

815-Y3011L

Leather Palm Gloves
Item #104019990
  • Size Large, Full Leather Back with Wing Thumb and sewn with Dupont Kevlar, Gauntlet Cuff
Wells Lamont815-Y3011L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size Large, Full Leather Back with Wing Thumb and sewn with Dupont Kevlar, Gauntlet Cuff

description

  • Hard working gloves for industry applications. Leather palms are constructed of only the best quality grain and split leathers.

applications

  • Foundry
  • Recycling
  • Iron and steel working
  • Construction
  • Landscaping

features

  • Full leather back
  • Wing thumb
Cuff Type Gauntlet
Material Leather
Glove Size Large
Glove Type Leather Palm
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison