Skip to content Skip to navigation menu
Wells Lamont815-Y3014L

815-Y3014L

Leather Palm Gloves
Item #101433993
  • Size Large, Wing Thumb and Full Feature Sewn with DuPont Kevlar, Safety Cuff
Wells Lamont815-Y3014L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size Large, Wing Thumb and Full Feature Sewn with DuPont Kevlar, Safety Cuff

description

  • Hard working gloves for industry applications. Leather palms are constructed of only the best quality grain and split leathers.

applications

  • Foundry
  • Recycling
  • Iron and steel working
  • Construction
  • Landscaping

features

  • Full feature
  • Wing thumb
Cuff Type Safety Cuff
Glove Type Leather Palm
Glove Size Large
Material Leather
Weight 0.51 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison