Skip to content Skip to navigation menu
Wells Lamont815-Y3106L

815-Y3106L

Leather Palm Gloves
Item #101425068
  • Size Large, Wing Thumb with Full Feature, Safety Cuff
Wells Lamont815-Y3106L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size Large, Wing Thumb with Full Feature, Safety Cuff

description

  • Hard working gloves for industry applications. Leather palms are constructed of only the best quality grain and split leathers.

applications

  • Foundry
  • Recycling
  • Iron and steel working
  • Construction
  • Landscaping

features

  • Select shoulder split
  • Full feature
  • Wing thumb
Color Gray/Blue
Cuff Type Safety Cuff
Material Leather
Glove Type Leather Palm
Glove Size Large
Cuff Length 4 in
Material Wt. Medium
Weight 0.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison