Skip to content Skip to navigation menu
Wells Lamont815-Y3106M

815-Y3106M

Leather Palm Gloves
Item #101423723
  • Size Medium, Wing Thumb with Full Feature, Safety Cuff
Wells Lamont815-Y3106M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size Medium, Wing Thumb with Full Feature, Safety Cuff

description

  • Hard working gloves for industry applications. Leather palms are constructed of only the best quality grain and split leathers.

applications

  • Foundry
  • Recycling
  • Iron and steel working
  • Construction
  • Landscaping

features

  • Select shoulder split
  • Full feature
  • Wing thumb
Material Wt. Medium
Cuff Type Safety
Glove Size Medium
Glove Type Leather Palm
Material Leather
Cuff Length 4 in
Weight 0.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison