Skip to content Skip to navigation menu
Wells Lamont815-Y3107L

815-Y3107L

Leather Palm Gloves
Item #101424074
  • Size Large, Wing Thumb with Full Feature
Wells Lamont815-Y3107L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size Large, Wing Thumb with Full Feature

description

  • Hard working gloves for industry applications. Leather palms are constructed of only the best quality grain and split leathers.

applications

  • Foundry
  • Recycling
  • Iron and steel working
  • Construction
  • Landscaping

features

  • Select shoulder split
  • Full feature
  • Wing thumb
Glove Type Leather Palm
Material Leather
Cuff Type Gauntlet
Glove Size Large
Cuff Length 4 in
Weight 0.51 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison