Skip to content Skip to navigation menu
Wells Lamont815-Y3201L

815-Y3201L

Leather Palm Gloves
Item #101424329
  • Size Large, Full Feature with Wing Thumb, Safety Cuff
Wells Lamont815-Y3201L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size Large, Full Feature with Wing Thumb, Safety Cuff

description

  • Hard working gloves for industry applications. Leather palms are constructed of only the best quality grain and split leathers.

applications

  • Foundry
  • Recycling
  • Iron and steel working
  • Construction
  • Landscaping

features

  • Standard shoulder split
  • Full feature
  • Wing thumb
Glove Type Leather Palm
Color Gray/Blue & Green
Glove Size Large
Material Leather
Material Wt. Medium
Cuff Length 3 in
Cuff Type Safety Cuff
Weight 0.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison