- Size Extra Extra Large, Original CoalHandler
applications
- Mining
features
- DuPont Kevlar® jersey back
- Lanolin treated pigskin palm
- High wicking polyester liner
| Material | Pigskin |
| Cuff Type | Gunn Cut |
| Color Code | Tan/Yellow |
| Glove Size | 2X-Large |
| Material Wt. | Regular |
| Glove Type | CoalHandler |
| Cuff Length | 2 in |
| Weight | 0.4 LB |

