Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Wells Lamont815-Y4008L

815-Y4008L

Original CoalHandler® Gloves
Item #104027413
  • Size Large, Fingerless CoalHandler to Allow Tactile Sensitivity
Wells Lamont815-Y4008L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size Large, Fingerless CoalHandler to Allow Tactile Sensitivity

applications

  • Mining industry

features

  • DuPont Kevlar® jersey back
  • Shock-absorbing, high impact foam
  • High wicking polypropylene liner
  • Reinforced leather in high wear areas
  • Lanolin-treated pigskin
  • Fingerless design allows tactile sensitivity
Material Pigskin
Glove Size Large
Glove Type CoalHandler
Weight 0.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison