Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Wells Lamont815-Y4020L

815-Y4020L

CoalHandler® Value Gloves
Item #104027412
  • Size Large, Lycra/Cotton Back with Ball and Tape Draw String
Wells Lamont815-Y4020L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size Large, Lycra/Cotton Back with Ball and Tape Draw String

applications

  • Mining industry

features

  • Lycra/cotton back
  • Ball and tape drawstring
  • High wicking polypropylene liner
  • Reinforced leather in high wear areas
Material Lycra/Cotton
Cuff Length 1 in
Glove Size Large
Color Code Tan/Black
Cuff Type Ball and Tape
Weight 0.68 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison