- Size Large, Double Palm with Natural White Cotton and Nap-in, Knit Wrist
description
- Exceptional comfort, insulation, and heat protection.
applications
- Heat treating
- Metal industries
- Plastics extrusion
- Tire manufacturing
features
- 18 oz natural white cotton
- Nap-in
| Glove Type | Hot Mill & Double Palm |
| Color | Natural |
| Cuff Type | Knit |
| Material | Cotton |
| Glove Size | Large |
| Weight | 0.25 LB |

