- Size Large, Hot Mill with Natural Cotton, Gauntlet Cuff
description
- Exceptional comfort, insulation, and heat protection.
applications
- Heat treating
- Metal industries
- Plastics extrusion
- Tire manufacturing
features
- 24 oz hot mill, natural white cotton
- Nap-out
| Glove Size | Large |
| Material | Cotton |
| Cuff Type | Gauntlet |
| Color | White |
| Glove Type | Hot Mill & Double Palm |
| Weight | 0.39 LB |

