- Size Large, Hot Mill with Green Cotton and Heavy Duty Burlap Lining
description
- Exceptional comfort, insulation, and heat protection.
applications
- Heat treating
- Metal industries
- Plastics extrusion
- Tire manufacturing
features
- 30 oz hot mill, green cotton
- Heavy-duty burlap lining
- Nap-out
| Glove Type | Hot Mill & Double Palm |
| Material Wt. | Heavy |
| Cuff Length | 6 in |
| Cuff Type | Top Band |
| Color | Green |
| Material | Canvas |
| Glove Size | Large |
| Weight | 0.42 LB |

