- Size Large, Hot Mill with Green Cotton and Heavy Duty Burlap Lining, Gauntlet Cuff
description
- Exceptional comfort, insulation, and heat protection.
applications
- Heat treating
- Metal industries
- Plastics extrusion
- Tire manufacturing
features
- 24 oz hot mill
- Poly/cotton lining
- Nap-out
- Protects to 300 °F
- Band top
| Color | Green |
| Material | Canvas |
| Cuff Length | 6 in |
| Glove Size | Large |
| Cuff Type | Gauntlet |
| Glove Type | Hot Mill & Double Palm |
| Weight | 0.47 LB |

