- Size Large, Double Palm with Golden Fleece and Knit Wrist
description
- Exceptional comfort, insulation, and heat protection.
applications
- Heat treating
- Metal industries
- Plastics extrusion
- Tire manufacturing
features
- 14 oz golden fleece
- Double palm
| Glove Size | Large |
| Material Wt. | Standard |
| Color | Yellow |
| Material | Fleece |
| Cuff Length | 2 in |
| Cuff Type | Knit |
| Glove Type | Hot Mill & Double Palm |
| Weight | 0.24 LB |

