- Size Large, Cotton Blend with Two Piece Reversible and Bleached White, Medium Weight
features
- Washable
- Form-fitting comfort and highly sensitive
- Keeps parts clean and free from fingertips
| Material | Cotton |
| Color Code | White |
| Glove Type | Lisle |
| Glove Size | Large |
| Cuff Type | Straight |
| Weight | 0.06 LB |

