- Size Large
- Poly/Cotton Blend w/Knit Wrist
applications
- Cleanup
- Assembly work
- Light utility
features
- Plain palm
| Material Wt. | Regular |
| Color Code | Brown |
| Material | Poly/Cotton Blended Jersey |
| Cuff Type | Knit |
| Glove Size | Large |
| Glove Type | Jersey |
| Weight | 0.13 LB |
| Material Wt. | Regular |
| Color Code | Brown |
| Material | Poly/Cotton Blended Jersey |
| Cuff Type | Knit |
| Glove Size | Large |
| Glove Type | Jersey |
| Weight | 0.13 LB |