- Size Women's
- 100% Cotton w/Knit Wrist
applications
- Cleanup
- Assembly work
- Light utility
features
- Plain palm
| Material Wt. | Regular |
| Glove Type | Jersey |
| Glove Size | Women's |
| Material | Cotton Jersey |
| Color Code | Brown |
| Cuff Type | Knit |
| Weight | 0.13 LB |
| Material Wt. | Regular |
| Glove Type | Jersey |
| Glove Size | Women's |
| Material | Cotton Jersey |
| Color Code | Brown |
| Cuff Type | Knit |
| Weight | 0.13 LB |