- Protective Sleeve
- 18 in Long
- Light Blue Sleeve Without Thumb Hole
features
- High strength all day fiber provides superior snag, tear and abrasion resistance
- Made from recycled water bottles, free from harsh dye and chemicals
- Inner cotton layer for added comfort
- Elastic on both ends allows sleeve to stay in place
- Available with or without a thumb hole
- ANSI level 2
| Material | Recycled Water Bottles/ Cotton Lined |
| Resistance | Cut |
| Closure Type | Elastic |
| Type | Without Thumb Hole |
| Length | 18 in |
| Color | White |
| Weight | 0.12 LB |

