- Cut Resistant Impact Glove
- Size S
description
- The FlexTech™ I2469 Cool Series Impact Glove features a blend of high performance and cooling fibers to ensure extended comfort in warmer work environments. Soft and flexible TPR pads provide an extra layer of protection against blows to the back of the hand and fingers, while the reinforced thumb crotch offers an extra layer of protection between the thumb and forefinger. An ANSI Cut Level A4 ensures a high level of cut protection against sharp objects. Its padded sandy nitrile palm provides protection and excellent grip, making it the optimal solution for handling parts in wet and oily environments.
applications
- Oil and gas
- Mining
- Heavy construction
- Industrial manufacturing
features
- Soft and flexible TPR pads protect against blows to the back of the hands and fingers
- Sandy nitrile palm provides excellent grip in wet and oily environments
- Reinforced thumb crotch provides an extra layer of protection between thumb and forefinger, while providing extended wear
- Blend of high performance and cooling fibers ensures comfort in warmer work environments
- Hi-visibility color improves awareness
- ANSI level 4 abrasion for longer life
- ANSI cut level A4
| Glove Type | Cut-Resistant |
| Resistance | Cut, Impact |
| Glove Size | Small |
| Gauge | 15 |
| Weight | 2.0 LB |
| EAN or UPC | 43551064787 |
-
Pre-Packed Quantities


