- Size Large, Men's 100% DuPont Thermstat Liner. Hollow Core Fiber Technology Holds Body Heat Efficiently, White
features
- Thermal protection
- Lined leather styles feature full glove-within-a-glove construction
| Material | DuPont Thermastat |
| Color | White |
| Glove Size | Large |
| Glove Type | Lined Winter |
| Weight | 0.5 LB |

