- 18 in Length
| Length | 18 in |
| Type | Metalguard |
| Material | Combination of High Performance Fiber With Stainless Steel |
| Color | Yellow, Green |
| Standard | A5 ANSI |
| Weight | 0.0 LB |
| Length | 18 in |
| Type | Metalguard |
| Material | Combination of High Performance Fiber With Stainless Steel |
| Color | Yellow, Green |
| Standard | A5 ANSI |
| Weight | 0.0 LB |