- 18 in Length
| Length | 18 in |
| Material | Kevlar |
| Color | White, Yellow and Black Combination |
| Type | Cut Resistant |
| Standard | A3 ANSI |
| Style | Thumb Hole |
| Weight | 0.0 LB |
| Length | 18 in |
| Material | Kevlar |
| Color | White, Yellow and Black Combination |
| Type | Cut Resistant |
| Standard | A3 ANSI |
| Style | Thumb Hole |
| Weight | 0.0 LB |