- Size Medium, Premium Grain Pigskin Leather Palm, Gunn Cut and Wing Thumb with Thinsulate Insulation
features
- Thermal protection
- Lined leather styles feature full glove-within-a-glove construction
| Material | Grain Pigskin |
| Glove Type | Lined Winter |
| Color | Tan |
| Glove Size | Medium |
| Weight | 0.4 LB |
| EAN or UPC | 43551021995 |

