- Medium Size, Grain Capeskin with Straight Thumb
features
- Gunn cut
- Straight thumb
| Material | Grain Capeskin |
| Glove Size | Medium |
| Color | Off-White |
| Weight | 0.19 LB |
| Material | Grain Capeskin |
| Glove Size | Medium |
| Color | Off-White |
| Weight | 0.19 LB |