- Drivers Gloves
- Goatskin
- Large
features
- Provides excellent fit, comfort and wear
- Gunn cut
- Bound hem
- Shirred elastic wrist for a secure fit
| Thumb Type | Keystone |
| Glove Size | Large |
| Material | Goatskin |
| Cuff Style | Slip-On |
| Quality | Better |
| Color | Natural White |
| Thumb | Keystone |
| Weight | 0.3 LB |
| EAN or UPC | 43551026303 |

