- XLarge
- Men's
- Grain Goatskin Driver Glove
features
- Provides excellent fit, comfort and wear
- Gunn cut
- Bound hem
- Shirred elastic wrist for a secure fit
| Thumb Type | Keystone |
| Color | Natural White |
| Quality | Better |
| Cuff Style | Slip-On |
| Thumb | Keystone |
| Material | Goatskin |
| Glove Size | X-Large |
| Weight | 0.16 LB |

