- Size Medium, Grain Cowhide, Self-hemmed with Keystone Thumb Glove
features
- Grain cowhide full leather
- Self-hemmed
- Gunn cut
- Keystone thumb
| Material | Grain Cowhide |
| Cuff Length | 3 in |
| Color | Beige |
| Glove Size | Medium |
| Weight | 0.28 LB |
| Material | Grain Cowhide |
| Cuff Length | 3 in |
| Color | Beige |
| Glove Size | Medium |
| Weight | 0.28 LB |