- XL
- Men's
- Grain Cowhide Driver Glove
features
- Provides excellent fit, comfort and wear
- Gunn cut
- Bound hem
- Shirred elastic wrist for a secure fit
| Thumb | Straight |
| Thumb Type | Straight |
| Cuff Style | Slip-On |
| Glove Size | X-Large |
| Color | Tan |
| Type | Cowhide Driver |
| Quality | Best |
| Material | Cowhide |
| Weight | 0.23 LB |

