- Cowhide Driver Gloves
- Straight Thumb
- Better Quality
- Tan
- Large
features
- Provides excellent fit, comfort and wear
- Gunn cut
- Bound hem
- Shirred elastic wrist for a secure fit
| Glove Size | Large |
| Thumb Type | Straight |
| Color | Tan |
| Material | Cowhide |
| Cuff Type | Split Leather |
| Quality | Better |
| Thumb | Straight |
| Weight | 2.66 LB |

