- Cowhide Driver Gloves
- Straight Thumb
- Better Quality
- Tan
- Medium
features
- Provides excellent fit, comfort and wear
- Gunn cut
- Bound hem
- Shirred elastic wrist for a secure fit
| Thumb | Straight |
| Quality | Better |
| Material | Cowhide |
| Color | Tan |
| Glove Size | Medium |
| Thumb Type | Straight |
| Weight | 0.23 LB |

