- Cowhide Driver Gloves
- Straight Thumb
- Better Quality
- Tan
- X-Large
features
- Provides excellent fit, comfort and wear
- Gunn cut
- Bound hem
- Shirred elastic wrist for a secure fit
| Quality | Better |
| Color | Tan |
| Thumb Type | Straight |
| Thumb | Straight |
| Glove Size | X-Large |
| Material | Cowhide |
| Weight | 0.28 LB |

