- Size Large, Grain Cowhide with Cotton DuPont Lycra Spandex Back with Straight Thumb
features
- Lycra/cotton back
- Straight thumb
| Glove Size | Large |
| Material | Grain Cowhide |
| Color | Off-White, Tan |
| Weight | 0.3 LB |
| EAN or UPC | 43551007791 |
| Glove Size | Large |
| Material | Grain Cowhide |
| Color | Off-White, Tan |
| Weight | 0.3 LB |
| EAN or UPC | 43551007791 |