- Size Medium
- Grain Cowhide With Straight Thumb and Elastic Shirred Back
features
- Provides excellent fit, comfort and wear
- Gunn cut
- Bound hem
- Shirred elastic wrist for a secure fit
| Material | Cowhide |
| Cuff Type | Slip-On |
| Quality | Good |
| Thumb | Straight |
| Glove Size | Medium |
| Color | Tan |
| Thumb Type | Straight |
| Weight | 0.202 LB |

