- Size Medium, Grain Cow Belly with Keystone Thumb
features
- Grain cowhide full leather
- Gunn cut
- Keystone thumb
| Material | Grain Cow Belly |
| Glove Size | Medium |
| Cuff Length | 3 in |
| Color | Natural Off-White |
| Weight | 0.31 LB |
| Material | Grain Cow Belly |
| Glove Size | Medium |
| Cuff Length | 3 in |
| Color | Natural Off-White |
| Weight | 0.31 LB |