- Size Extra Large, Grain Cowhide with Straight Thumb
features
- Provides excellent fit, comfort and wear
- Elastic shirred back
| Color | Tan |
| Thumb | Straight |
| Glove Size | X-Large |
| Material | Grain Cowhide |
| Thumb Type | Straight |
| Cuff Type | Gunn Cut |
| Cuff Length | 3 in |
| Weight | 0.3 LB |
| EAN or UPC | 43551021766 |
-
Pre-Packed Quantities -
![]()



