- Size Extra Large, Grain Pigskin with Self-hemmed and Straight Thumb
features
- Least amount of breaking in
- Provides excellent fit, comfort, wear, and dexterity
| Cuff Type | Slip-On or Shirred |
| Color Code | Tan |
| Cuff Length | N/A |
| Material | Grain Pigskin |
| Glove Size | X-Large |
| Weight | 0.5 LB |

