- Keystone Thumb
- Self Hemmed
- Grain Pigskin
- Large
features
- Provides excellent fit, comfort and wear
- Gunn cut
- Bound hem
- Shirred elastic wrist for a secure fit
| Cuff Type | Slip-On |
| Color | Tan |
| Thumb | Keystone |
| Quality | Better |
| Thumb Type | Keystone |
| Glove Size | Large |
| Material | Pigskin |
| Cuff Length | N/A |
| Weight | 0.3 LB |
| EAN or UPC | 43551024606 |

