- Keystone Thumb
- Self Hemmed
- Grain Pigskin
- Small
features
- Tanned to resist moisture and stay pliable
- Keystone thumb
- Self-hemmed
- Double shirred wrist
- Gunn cut
- Grain pigskin
| Cuff Type | Slip-On or Shirred |
| Cuff Length | 0 |
| Material | Pigskin |
| Glove Size | Small |
| Color Code | Tan |
| Weight | 0.3 LB |
| EAN or UPC | 43551024583 |

