- Keystone Thumb
- Self Hemmed
- Grain Pigskin
- Large
features
- Provides excellent fit, comfort and wear
- Gunn cut
- Bound hem
- Shirred elastic wrist for a secure fit
| Thumb Type | Keystone |
| Glove Size | X-Large |
| Material | Pigskin |
| Quality | Better |
| Color | Tan |
| Cuff Type | Slip-On |
| Cuff Length | N/A |
| Thumb | Keystone |
| Weight | 0.27 LB |

