- Pigskin Driver Gloves
- Medium
- Keystone Thumb Type
description
- Our pigskin leather driver glove construction combines breathability, protection and comfort for extended wear. Leather has natural abrasion resistant properties and a high level of tension strength. This increases the glove’s flexibility, creating greater control when handling and/or gripping objects.
applications
- Transportation
- Construction
- Heavy equipment
- Material handling
- Forestry
features
- Hi-vis orange mesh back
- HI-vis yellow reflective knuckle strap
- Easy fitting gunn cut pattern with keystone thumb
- Double shirred elastic wrist
| Glove Size | Medium |
| Material | Grain Pigskin |
| Thumb Type | Keystone |
| Thumb | Keystone |
| Weight | 2.5 LB |
| EAN or UPC | 43551065272 |
-
Pre-Packed Quantities


